Beli dewalt table di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Dust Extractor
    Mulai

    Rp4.299.900

    DEWALT Dust Extractor
    Deskripsi:
    HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
  2. BOSCH Vacuum Universal Silica Dust Extractor
    Mulai

    Rp26.999.900

    BOSCH Vacuum Universal Silica Dust Extractor
    Deskripsi:
    HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
    atribut:
    • Air Flow (CFM): 150
    • Collection Type: Reusable Bag
    • Current (A): 9.5
    • Filter efficiency: 99.97% at 0.3 microns
    • Filtration Type: HEPA
    • Horsepower (HP): 0 (Zero)
    • Hose Diameter (inch): 1 3/8
    • OSHA Table Compliant Full or Partial: OSHA Table 1 Compliant
    • Part of OSHA Table 1 Compliant Solution: Yes
    • Pickup Type: Dry/Wet
    • Power Source: Corded
    • Standards: OSHA
    • Tank Material: Plastic
    • Voltage (V): 120 (AC)
    • Water Lift (inch): 97.3
  3. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  4. DEWALT Dust Extractor Dust Box
    Mulai

    Rp4.899.900

    DEWALT Dust Extractor Dust Box
    Deskripsi:
    These parts and accessories enhance the function of compatible dust extractor attachments or keep them in good repair. They improve dust collection, adapt the attachments for specific uses, or replace worn components.
    atribut:
    • Application: Drilling
    • Kit Contents: (1) DWH302DH Filter Box Assembly
    • Battery Series: 20V
    • Number of Pieces: 1
    • Product Type: Dust Extractor Dust Box
    • Standards: OSHA
    • Compatible Chuck Style: SDS-Plus
    • Compatible Tool Type: Rotary Hammers
    • Compatible with Grainger Part Number: 54JJ52; 54JJ53
    • Compatible with Mfr. Model No.: D25303DH; DWH303DH; DWH304DH
    • Dust Compartment Type: Self Contained
    • Filtration Type: HEPA
    • Max. Application Diameter (inch): 5/8
    • Mounting Location: On-Tool
    • OSHA Table 1 Compliant: Part of OSHA Table 1 Compliant Solution
    • Overall Length (inch): 3 1/4
    • Overall Width (inch): 3 1/4
    • Solid Bit Optimal Drilling Range in Concrete (inch): 5/8 to 6
    • UNSPSC: 20111603
    • Wet or Dry Use: Dry
  5. Makita Mesin Gergaji Meja
    Mulai

    Rp16.999.900

    Makita Mesin Gergaji Meja
    atribut:
    • Continuous Rating Input (W): 1650
    • Max Cutting Capacity 90° (mm): 91(3-9/16\")
    • Max Cutting Capacity 45° (mm): 63(2-1/2\")
    • Blade Diameter (mm): 255(10\")
    • Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
    • Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
    • No Load Speed (rpm): 4600
    • Power Supply Cord (m): 2.5(8.2 ft)
  6. DEWALT Brushless Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp4.299.900

    DEWALT Brushless Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    Dewalt DCV584L-QW 18/20 Volt Brushless vacuum cleaner kompatibel dengan semua baterai XR 1.4V dan 18/20V atau baterai Flexvolt 54V. Performa yang tinggi dengan sistem Hepa filter yang washable menyaring hingga 99.97% partikel dengan ukuran hingga 0.3 mikron. Integrasi 2 meter hose dengan airlock end cap , power cable dan aksesoris (crevice tool & wide nozzle) yang memudahkan pemindahan dan penyimpanan. Bisa digunakan untuk vacum basah dan kering tanpa harus mengganti filter.
    atribut:
    • Maximum Airflow (L/minute): 954
    • Output Power (W): 300
    • Power Supply: XR 1.4V and 18/20V batteries or Flexvolt 54V batteries
    • Tank Capacity (L): 7.5
  7. KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Mulai

    Rp46.999.900

    KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    The IVC 60/12-1 Tact EC H Z22 is a compact industrial vacuum with wear-resistant EC motor and an interface for all standard machine control systems. It is therefore ideally equipped for continuous operation in automated systems. The reliable industrial vacuum is designed for use in manufacturing areas and for cleaning production machinery in ATEX zone 22. The machine is also suitable for areas where there are dusts in dust class H, which are harmful to health, or for areas with very strict hygiene standards. Equipment - Accessories in scope of delivery, No
  8. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.499.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  9. WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)
    Mulai

    Rp7.999.900

    WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)
    atribut:
    • Compatible Bit (mm): 6.0
    • Content Set: Screwdriver handle ; Bit holder ; Torque adjustment tool
    • Insulation (V): 1000
    • Material: Special resin
    • Minimum Scale (N m): 0.2
    • Torque Adjustment Range (N m): 0.5 to 2.0
    • Torque accuracy (%): ±6
    • Total Length (mm): 131
    • Width (mm): 30
    • Width Across Flats of Bit Insertion Port (mm): 6
  10. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  11. NICHIFU High Temperature Terminal and Sleeve (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  12. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp2.799.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  13. BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.399.900

    BOSCH Wet and Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Filter Surface Area (cm²): 2300
    • K3L License: Yes
    • Number of Wheels: 4
    • Voltage (V): 230
  14. Makita Silica Dust Extractor Attachment
    Mulai

    Rp8.899.900

    Makita Silica Dust Extractor Attachment
    Deskripsi:
    On-tool self-contained attachments generate suction and collect silica dust in their onboard dust box, so they don't need a separate extractor vacuum. They have proprietary connections that fit specific tool models. These on-tool extractors are OSHA Table 1 compliant, meaning that they mitigate silica dust from their matching tool to an acceptable level as set by OSHA's Respirable Crystalline Silica Standard 1926.1153.
    atribut:
    • UNSPSC: 47121607
    • Application: Drilling
    • Compatible Chuck Style: SDS-Plus
    • Compatible Tool Type: Rotary Hammers
    • Compatible with Grainger Part Number: 40K961; 52YW88; 54PC60
    • Compatible with Mfr. Model Number: XRH01
    • Dust Compartment Type: Self-Contained
    • Filtration Type: HEPA
    • Kit Contents: (1) HEPA Filter (197556-3); (5) Sealing Cap (424474-5)
    • Material: Steel
    • Max. Application Diameter (inch): 1
    • Mounting Location: On-Tool
    • Number of Pieces: 6
    • OSHA Table 1 Compliant: OSHA Table 1 Compliant
    • Optimal Drilling Range Maximum (inch): 1/2
    • Overall Length (inch): 17 1/2
    • Standards: OSHA
  15. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp949.900

  16. BOSCH Blower with Dust Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  17. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

Daftar Harga dewalt table Terbaru October 2026
DEWALT Dust ExtractorRp4.299.900
BOSCH Vacuum Universal Silica Dust ExtractorRp26.999.900
DEWALT Li-Ion Battery XRRp429.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.299.900
DEWALT Dust Extractor Dust BoxRp4.899.900
Makita Mesin Gergaji MejaRp16.999.900
DEWALT Brushless Vacuum Cleaner (Penyedot Debu)Rp4.299.900
KARCHER Professional Industrial Vacuum Cleaners (Penyedot Debu)Rp46.999.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.499.900
WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)Rp7.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)